Zoro Homepage

Drive Shaft Center Support Bearing, HB88536

  • Mfr # HB88536

  • Zoro # G7651732


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Width
1.4125 in
Bolt Hole Center
6.6160 in
Inner Diameter
1.5740 in
Outer Diameter
5 in
Bolt Hole Center to Center
6.616 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB88536
Zoro #
G7651732
UPC #
8531149233
Country of Origin
Unknown

Dimensions

Width
1.4125 in
Inner Diameter
1.5740 in
Outer Diameter
5 in

Details

Bolt Hole Center
6.6160 in
Bolt Hole Center to Center
6.616 in

Description

SKF drive shaft center support bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture drive shaft center support bearing's for virtually every automobile on the road today. SKF drive shaft center support bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.