Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Shaft Support Bearing, Hb88107-B

  • Mfr # HB88107-B

  • Zoro # G4950877


product price: $61.15
/ea

Key Features

Width
0.9840 in
Inner Diameter
1.3780 in
Outer Diameter
4.0847 in
Bolt Hole Center
6.6250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB88107-B
Zoro #
G4950877
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.9840 in
Inner Diameter
1.3780 in
Outer Diameter
4.0847 in

Details

Bolt Hole Center
6.6250 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.