Zoro Homepage

Drive Shaft Support Bearing, Hb88508-Ab

  • Mfr # HB88508-AB

  • Zoro # G4951662


product price: $56.39
/ea

Key Features

Width
0.984 in
Bolt Hole Center to Center
6-5/8 in
Inner Diameter
1.5748 in
Outer Diameter
4.9608 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB88508-AB
Zoro #
G4951662
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.984 in
Inner Diameter
1.5748 in
Outer Diameter
4.9608 in

Details

Bolt Hole Center to Center
6-5/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.