Zoro Homepage

Drive Shaft Support Bearing, Hb88508G

  • Mfr # HB88508G

  • Zoro # G4952076


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.5748 in
Exterior Dia.
5.9478 in
Width
2.1035 in
Bolt Size
6.6250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB88508G
Zoro #
G4952076
UPC #
85311364218
Country of Origin
Unknown

Dimensions

Inside Dia.
1.5748 in
Exterior Dia.
5.9478 in
Width
2.1035 in
Bolt Size
6.6250 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.