Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Shaft Support Bearing, Hb88512A

  • Mfr # HB88512A

  • Zoro # G4952347


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Exterior Dia.
8.59 in
Inside Dia.
2.3622 in
Width
1.417 in
Bolt Hole Center to Center
8-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB88512A
Zoro #
G4952347
UPC #
85311063968
Country of Origin
Unknown

Dimensions

Exterior Dia.
8.59 in
Inside Dia.
2.3622 in
Width
1.417 in

Details

Bolt Hole Center to Center
8-5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.