Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Shaft Support Bearing, Hb88517

  • Mfr # HB88517

  • Zoro # G4950807


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Width
1.868 in
Inner Diameter
1.181 in
Outer Diameter
4.335 in
Bolt Hole Center to Center
6.715 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB88517
Zoro #
G4950807
UPC #
85311419079
Country of Origin
Unknown

Dimensions

Width
1.868 in
Inner Diameter
1.181 in
Outer Diameter
4.335 in

Details

Bolt Hole Center to Center
6.715 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.