Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Shaft Support Bearing, Hb88555-Uj

  • Mfr # HB88555-UJ

  • Zoro # G4940569


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Width
2.163 in
Inner Diameter
1.181 in
Outer Diameter
4.98 in
Bolt Hole Center to Center
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB88555-UJ
Zoro #
G4940569
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.163 in
Inner Diameter
1.181 in
Outer Diameter
4.98 in

Details

Bolt Hole Center to Center
7.48 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.