Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Camshaft Seal - Rear Outer, 13945

  • Mfr # 13945

  • Zoro # G5253934


product price: $9.39
/ea

Key Features

Inside Dia.
1.85 in
Thickness
0.276 in
Diameter
1.859 in
For Shaft Dia.
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13945
Zoro #
G5253934
UPC #
085311992534
Country of Origin
Kuwait

Dimensions

Inside Dia.
1.85 in
Thickness
0.276 in
Diameter
1.859 in
For Shaft Dia.
1.378 in

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.