Zoro Homepage

ENGINE TIMING BELT IDLER PULLEY

  • Mfr # TBP83004

  • Zoro # G002043552


product price: $33.55
/ea

Key Features

Width
0.984 in
Length
1 in
Exterior Dia.
2.165 in
Inside Dia.
0.748 in
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBP83004
Zoro #
G002043552
UPC #
85311485487
Country of Origin
Unknown

Dimensions

Width
0.984 in
Length
1 in
Exterior Dia.
2.165 in
Inside Dia.
0.748 in

Details

Number of Holes
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.