Zoro Homepage

Engine Timing Belt Idler Pulley, Tbp84201

  • Mfr # TBP84201

  • Zoro # G5743347


product price: $54.59
/ea

Key Features

Length
1.2323 in
Width
0.984 in
Inside Dia.
0.394 in
Exterior Dia.
2.047 in
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBP84201
Zoro #
G5743347
UPC #
85311485579
Country of Origin
Unknown

Dimensions

Length
1.2323 in
Width
0.984 in
Inside Dia.
0.394 in
Exterior Dia.
2.047 in

Details

Number of Holes
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.