Zoro Homepage

Engine Timing Cover Seal, 12717

  • Mfr # 12717

  • Zoro # G7670903


original price: $9.15
9% off
new price: $8.25
/ea

Key Features

Bore
1.772 in
Boretite
No
Width
0.315 in
Outer Diameter
1.781 in
Shaft
1.2600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12717
Zoro #
G7670903
UPC #
8531141570
Country of Origin
Unknown

Dimensions

Width
0.315 in
Outer Diameter
1.781 in

Details

Bore
1.772 in
Boretite
No
Shaft
1.2600 in

Description

SKF engine timing cover seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine timing cover seal's for virtually every automobile on the road today. SKF engine timing cover seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.