Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Timing Cover Seal, 13427

  • Mfr # 13427

  • Zoro # G7323073


original price: $10.15
9% off
new price: $9.15
/ea

Key Features

Width
0.315 in
Outer Diameter
1.938 in
Bore
1.929 in
Shaft
1.2990 in
Boretite
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13427
Zoro #
G7323073
UPC #
8531118052
Country of Origin
Unknown

Dimensions

Width
0.315 in
Outer Diameter
1.938 in

Details

Bore
1.929 in
Shaft
1.2990 in
Boretite
No

Description

SKF engine timing cover seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine timing cover seal's for virtually every automobile on the road today. SKF engine timing cover seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.