Zoro Homepage

Engine Timing Cover Seal, Skf 25001

  • Mfr # 25001

  • Zoro # G008628524


original price: $78.19
9% off
new price: $70.39
/ea

Key Features

Width
0.307 in
Bore
3.126 in
Boretite
No
Shaft
2.4050 in
Outer Diameter
3.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25001
Zoro #
G008628524
UPC #
85311460996
Country of Origin
United States

Dimensions

Width
0.307 in
Outer Diameter
3.134 in

Details

Bore
3.126 in
Boretite
No
Shaft
2.4050 in

Description

SKF 25001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.