Shop SKF
See all product information
Create Account
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16 in. Bore; 4.6 in. Bolt Circle Diameter
- Mfr # F2B 103-FM
- Zoro # G012501240
product price:Â
$
98.29
/ea
Key Features
System of Measurement
Inch
Mount Hole Center-to-Center Length
4.6 in
Bore Diameter
1-3/16 in
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2B 103-FM
- Zoro #
- G012501240
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Rhombus
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 4.6 in
- Bore Diameter
- 1-3/16 in
Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16 in. Bore; 4.6 in. Bolt Circle Diameter; 4.6 in. Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.