Shop SKF
See all product information
Create Account
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2 in. Bore; 4.4 in. Bolt Circle Diameter
- Mfr # F4BRP 108-SRB-SRE
- Zoro # G012501530
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
3.111 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4BRP 108-SRB-SRE
- Zoro #
- G012501530
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Round
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 3.111 in
- Bore Diameter
- 1-1/2 in
Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2 in. Bore; 4.4 in. Bolt Circle Diameter; 3.111 in. Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.