Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/2 in. Bore; 6-1/2 in. Bolt Circle Diameter
- Mfr # F4BRP 208-SRB-SRE
- Zoro # G512501467
product price:Â
$
950.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Bore Diameter
2-1/2 in
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Spherical Roller
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4BRP 208-SRB-SRE
- Zoro #
- G512501467
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Spherical Roller
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 2-1/2 in
- Mount Hole Center-to-Center Length
- 4.596 in
Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/2 in. Bore; 6-1/2 in. Bolt Circle Diameter; 4.596 in. Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.