Shop SKF
See all product information
Create Account
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16 in. Bore; 6.2 in. Bolt Circle Diameter
- Mfr # F4B 115-TF
- Zoro # G512501306
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bore Diameter
1-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4B 115-TF
- Zoro #
- G512501306
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Type
- Square
Dimensions
- Bore Diameter
- 1-15/16 in
- Mount Hole Center-to-Center Length
- 4.4 in
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16 in. Bore; 6.2 in. Bolt Circle Diameter; 4.4 in. Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.