Shop SKF
See all product information
Create Account
GE8E, Spherical Plain Brgs, GE8E
- Mfr # GE8E
- Zoro # G507139866
product price:Â
$
38.99
/ea
Key Features
Bore Dia.
0.315 in
Outside Dia.
0.63 in
Ball Material
Bearing steel
Static Load Capacity (N)
4 750 kN
Dynamic Load Capacity (Lb.)
1 236 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- GE8E
- Zoro #
- G507139866
- UPC #
- -
- Country of Origin
- Unknown
- Ball Material
- Bearing steel
- Static Load Capacity (N)
- 4 750 kN
- Dynamic Load Capacity (Lb.)
- 1 236 lbf
- Static Load Capacity (Lb.)
- 6 182 lbf
- Dynamic Load Capacity (N)
- 950 kN
Dimensions
- Bore Dia.
- 0.315 in
- Outside Dia.
- 0.63 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.