Zoro Homepage

GREASE SEALS

  • Mfr # 11782

  • Zoro # G202033964


product price: $9.99
/ea

Key Features

Width
1/4 in
Shaft Dia.
1.188 in
Bore Dia.
1.996 in
Outer Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11782
Zoro #
G202033964
UPC #
85311501040
Country of Origin
Unknown

Dimensions

Width
1/4 in
Shaft Dia.
1.188 in
Bore Dia.
1.996 in
Outer Diameter
2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.