Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Seals, 12165

  • Mfr # 12165

  • Zoro # G3947147


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Width
0.4750 in
Outer Diameter
1.983 in
Bore
1.979 in
Shaft
1.2190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12165
Zoro #
G3947147
UPC #
85311889926
Country of Origin
Unknown

Dimensions

Width
0.4750 in
Outer Diameter
1.983 in

Details

Bore
1.979 in
Shaft
1.2190 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.