Zoro Homepage

Grease Seals, 12411

  • Mfr # 12411

  • Zoro # G3955626


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Width
0.406 in
Shaft
1.2500 in
Bore
1.979 in
Outer Diameter
1.983 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12411
Zoro #
G3955626
UPC #
85311011174
Country of Origin
Unknown

Dimensions

Width
0.406 in
Outer Diameter
1.983 in

Details

Shaft
1.2500 in
Bore
1.979 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.