Zoro Homepage

Grease Seals, 12425

  • Mfr # 12425

  • Zoro # G3959281


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Width
0.252 in
Outside Dia.
1.755 in
Fits Shaft Dia.
1.2500 in
Boretite
No
Bore
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12425
Zoro #
G3959281
UPC #
85311460835
Country of Origin
Unknown

Dimensions

Width
0.252 in
Outside Dia.
1.755 in
Fits Shaft Dia.
1.2500 in

Details

Boretite
No
Bore
1.75 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.