Zoro Homepage

Grease Seals, 13144

  • Mfr # 13144

  • Zoro # G3947031


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Width
0.331 in
Shaft
1.3120 in
Outer Diameter
1.632 in
Bore
1.627 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13144
Zoro #
G3947031
UPC #
85311195423
Country of Origin
Unknown

Dimensions

Width
0.331 in
Outer Diameter
1.632 in

Details

Shaft
1.3120 in
Bore
1.627 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.