Zoro Homepage

Grease Seals, 13581

  • Mfr # 13581

  • Zoro # G3959220


product price: $20.35
/ea

Key Features

Width
0.313 in
Bore
2 in
Shaft
1.375 in
Boretite
Yes
Outer Diameter
2.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13581
Zoro #
G3959220
UPC #
85311012683
Country of Origin
Unknown

Dimensions

Width
0.313 in
Outer Diameter
2.004 in

Details

Bore
2 in
Shaft
1.375 in
Boretite
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.