Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Seals, 13616

  • Mfr # 13616

  • Zoro # G3961059


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Width
0.394 in
Fits Shaft Dia.
1.3780 in
Outside Dia.
2.493 in
Boretite
No
Bore
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13616
Zoro #
G3961059
UPC #
85311461382
Country of Origin
Unknown

Dimensions

Width
0.394 in
Fits Shaft Dia.
1.3780 in
Outside Dia.
2.493 in

Details

Boretite
No
Bore
2.48 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.