Zoro Homepage

GREASE SEALS

  • Mfr # 13743A

  • Zoro # G702171265


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Width
0.433 in
Outer Diameter
2.174 in
Shaft Dia.
1.377 in
Bore Dia.
2.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13743A
Zoro #
G702171265
UPC #
85311563086
Country of Origin
Unknown

Dimensions

Width
0.433 in
Outer Diameter
2.174 in
Shaft Dia.
1.377 in
Bore Dia.
2.165 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.