Zoro Homepage

GREASE SEALS

  • Mfr # 14655

  • Zoro # G202033551


product price: $34.89
/ea

Key Features

Fits Shaft Dia.
1.4650 in
Width
1.508 in
Outside Dia.
2.385 in
Boretite
No
Bore
2.372 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14655
Zoro #
G202033551
UPC #
85311501071
Country of Origin
Unknown

Dimensions

Fits Shaft Dia.
1.4650 in
Width
1.508 in
Outside Dia.
2.385 in

Details

Boretite
No
Bore
2.372 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.