Zoro Homepage

Grease Seals, 14815A

  • Mfr # 14815A

  • Zoro # G3947600


product price: $9.55
/ea

Key Features

Width
0.3150 in
Bore
2.9530 in
Outer Diameter
2.9650 in
Shaft
1.4960 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14815A
Zoro #
G3947600
UPC #
85311566537
Country of Origin
Unknown

Dimensions

Width
0.3150 in
Outer Diameter
2.9650 in

Details

Bore
2.9530 in
Shaft
1.4960 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.