
GREASE SEALS
Mfr # 14889
Zoro # G302033666
product price: $13.79
/eaKey Features
Width
0.393 in
Outside Dia.
2.961 in
Fits Shaft Dia.
1.5740 in
Bore
2.952 in
Boretite
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14889
Zoro #
G302033666
UPC #
85311561839
Country of Origin
Unknown
Dimensions
Width
0.393 in
Outside Dia.
2.961 in
Fits Shaft Dia.
1.5740 in
Details
Bore
2.952 in
Boretite
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.