Zoro Homepage

GREASE SEALS

  • Mfr # 14963

  • Zoro # G702170954


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Width
0.354 in
Fits Shaft Dia.
1.4960 in
Outside Dia.
2.480 in
Boretite
No
Bore
2.494 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14963
Zoro #
G702170954
UPC #
85311561853
Country of Origin
Unknown

Dimensions

Width
0.354 in
Fits Shaft Dia.
1.4960 in
Outside Dia.
2.480 in

Details

Boretite
No
Bore
2.494 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.