
Grease Seals, 15031
Mfr # 15031
Zoro # G3959902
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Width
0.72 in
Bore
2.375 in
Shaft
1.5030 in
Outer Diameter
2.39 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15031
Zoro #
G3959902
UPC #
85311454995
Country of Origin
Unknown
Dimensions
Width
0.72 in
Outer Diameter
2.39 in
Details
Bore
2.375 in
Shaft
1.5030 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.