Zoro Homepage

GREASE SEALS

  • Mfr # 15355A

  • Zoro # G802170953


original price: $5.29
5% off
new price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Width
0.248 in
Bore Dia.
1.968 in
Shaft Dia.
1.496 in
Outer Diameter
1.976 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15355A
Zoro #
G802170953
UPC #
85311563048
Country of Origin
Unknown

Dimensions

Width
0.248 in
Bore Dia.
1.968 in
Shaft Dia.
1.496 in
Outer Diameter
1.976 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.