Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GREASE SEALS

  • Mfr # 15363

  • Zoro # G502033602


product price: $9.45
/ea

Key Features

Width
0.236 in
Exterior Dia.
2.13 in
Bore Dia.
2.126 in
Shaft
1.5350 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15363
Zoro #
G502033602
UPC #
884000000000
Country of Origin
Unknown

Dimensions

Width
0.236 in
Exterior Dia.
2.13 in
Bore Dia.
2.126 in

Details

Shaft
1.5350 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.