Zoro Homepage

Grease Seals, 15547

  • Mfr # 15547

  • Zoro # G3961932


product price: $8.29
/ea

Key Features

Width
0.393 in
Bore
2.519 in
Shaft
1.5750 in
Boretite
No
Outer Diameter
2.528 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15547
Zoro #
G3961932
UPC #
85311527859
Country of Origin
Unknown

Dimensions

Width
0.393 in
Outer Diameter
2.528 in

Details

Bore
2.519 in
Shaft
1.5750 in
Boretite
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.