
GREASE SEALS
Mfr # 15629
Zoro # G902033622
product price: $15.79
/eaKey Features
Fits Shaft Dia.
1.5620 in
Outside Dia.
2.447 in
Width
0.5 in
Bore
2.442 in
Boretite
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15629
Zoro #
G902033622
UPC #
85311281768
Country of Origin
Unknown
Dimensions
Fits Shaft Dia.
1.5620 in
Outside Dia.
2.447 in
Width
0.5 in
Details
Bore
2.442 in
Boretite
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.