Zoro Homepage

Grease Seals, 16113

  • Mfr # 16113

  • Zoro # G3963229


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Width
0.313 in
Bore
2.437 in
Shaft
1.6250 in
Boretite
Yes
Outer Diameter
2.441 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16113
Zoro #
G3963229
UPC #
85311497657
Country of Origin
Unknown

Dimensions

Width
0.313 in
Outer Diameter
2.441 in

Details

Bore
2.437 in
Shaft
1.6250 in
Boretite
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.