Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GREASE SEALS

  • Mfr # 16622

  • Zoro # G202033711


product price: $8.35
/ea

Key Features

Width
0.315 in
Bore Dia.
2.441 in
Exterior Dia.
2.446 in
Shaft
1.6540 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16622
Zoro #
G202033711
UPC #
85311282758
Country of Origin
Unknown

Dimensions

Width
0.315 in
Bore Dia.
2.441 in
Exterior Dia.
2.446 in

Details

Shaft
1.6540 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.