
Grease Seals, 16692
Mfr # 16692
Zoro # G3949886
product price: $12.69
/eaKey Features
Width
0.25 in
Outside Dia.
2.441 in
Fits Shaft Dia.
1.6880 in
Bore
2.437 in
Boretite
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16692
Zoro #
G3949886
UPC #
884109215400
Country of Origin
Unknown
Dimensions
Width
0.25 in
Outside Dia.
2.441 in
Fits Shaft Dia.
1.6880 in
Details
Bore
2.437 in
Boretite
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.