Zoro Homepage

Grease Seals, 16714A

  • Mfr # 16714A

  • Zoro # G800629484


product price: $11.35
/ea

Key Features

Width
.413 in
Bore
2.441 in
Shaft
1.6730 in
Outer Diameter
2.446 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16714A
Zoro #
G800629484
UPC #
85311562584
Country of Origin
Unknown

Dimensions

Width
.413 in
Outer Diameter
2.446 in

Details

Bore
2.441 in
Shaft
1.6730 in

Description

Grease Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.