Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Seals, 16917

  • Mfr # 16917

  • Zoro # G3963719


product price: $14.55
/ea

Key Features

Width
0.354 in
Exterior Dia.
2.761 in
Bore Dia.
2.756 in
Shaft Diameter
1.6930 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16917
Zoro #
G3963719
UPC #
85311156394
Country of Origin
Unknown

Dimensions

Width
0.354 in
Exterior Dia.
2.761 in
Bore Dia.
2.756 in
Shaft Diameter
1.6930 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.