Zoro Homepage

GREASE SEALS

  • Mfr # 16929

  • Zoro # G102033620


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Width
0.236 in
Outside Dia.
2.451 in
Fits Shaft Dia.
1.6930 in
Boretite
No
Bore
2.441 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16929
Zoro #
G102033620
UPC #
85311561884
Country of Origin
Unknown

Dimensions

Width
0.236 in
Outside Dia.
2.451 in
Fits Shaft Dia.
1.6930 in

Details

Boretite
No
Bore
2.441 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.