Zoro Homepage

Grease Seals, 17106

  • Mfr # 17106

  • Zoro # G3964470


original price: $16.65
9% off
new price: $14.99
/ea

Key Features

Width
0.355 in
Shaft
1.709 in
Bore
2.209 in
Boretite
Yes
Outer Diameter
2.213 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17106
Zoro #
G3964470
UPC #
85311017978
Country of Origin
Unknown

Dimensions

Width
0.355 in
Outer Diameter
2.213 in

Details

Shaft
1.709 in
Bore
2.209 in
Boretite
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.