
Grease Seals, 17145
Mfr # 17145
Zoro # G3954576
product price: $20.19
/eaKey Features
Width
0.512 in
Bore Dia.
2.726 in
Exterior Dia.
2.73 in
Shaft
1.7340 in
Boretite
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17145
Zoro #
G3954576
UPC #
85311018081
Country of Origin
Unknown
Dimensions
Width
0.512 in
Bore Dia.
2.726 in
Exterior Dia.
2.73 in
Details
Shaft
1.7340 in
Boretite
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.