Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GREASE SEALS

  • Mfr # 17193

  • Zoro # G402033665


product price: $15.09
/ea

Key Features

Shaft Diameter
1.7320 in
Bore Dia.
3.622 in
Width
0.748 in
Exterior Dia.
3.635 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17193
Zoro #
G402033665
UPC #
85311156424
Country of Origin
Unknown

Dimensions

Shaft Diameter
1.7320 in
Bore Dia.
3.622 in
Width
0.748 in
Exterior Dia.
3.635 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.