
GREASE SEALS
Mfr # 18124
Zoro # G002033744
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Fits Shaft Dia.
1.8110 in
Width
0.315 in
Outside Dia.
2.687 in
Bore
2.667 in
Boretite
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18124
Zoro #
G002033744
UPC #
85311286800
Country of Origin
Unknown
Dimensions
Fits Shaft Dia.
1.8110 in
Width
0.315 in
Outside Dia.
2.687 in
Details
Bore
2.667 in
Boretite
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.