Zoro Homepage

GREASE SEALS

  • Mfr # 18132

  • Zoro # G802033746


original price: $6.95
5% off
new price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Width
0.276 in
Outer Diameter
2.289 in
Boretite
No
Shaft
1.8130 in
Bore
2.283 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18132
Zoro #
G802033746
UPC #
85311394642
Country of Origin
Unknown

Dimensions

Width
0.276 in
Outer Diameter
2.289 in

Details

Boretite
No
Shaft
1.8130 in
Bore
2.283 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.