
GREASE SEALS
Mfr # 18507
Zoro # G602171297
product price: $20.95
/eaKey Features
Outside Dia.
2.768 in
Fits Shaft Dia.
1.8500 in
Width
0.472 in
Bore
2.756 in
Boretite
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18507
Zoro #
G602171297
UPC #
85311228947
Country of Origin
Unknown
Dimensions
Outside Dia.
2.768 in
Fits Shaft Dia.
1.8500 in
Width
0.472 in
Details
Bore
2.756 in
Boretite
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.