Zoro Homepage

GREASE SEALS

  • Mfr # 18510

  • Zoro # G702033969


product price: $27.45
/ea

Key Features

Width
0.544 in
Bore
2.684 in
Shaft
1.8720 in
Outer Diameter
2.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18510
Zoro #
G702033969
UPC #
85311019996
Country of Origin
Unknown

Dimensions

Width
0.544 in
Outer Diameter
2.677 in

Details

Bore
2.684 in
Shaft
1.8720 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.