Zoro Homepage

GREASE SEALS

  • Mfr # 18782

  • Zoro # G202033995


product price: $21.25
/ea

Key Features

Width
0.551 in
Boretite
No
Outer Diameter
3.077 in
Shaft
1.8900 in
Bore
3.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18782
Zoro #
G202033995
UPC #
85311156523
Country of Origin
Unknown

Dimensions

Width
0.551 in
Outer Diameter
3.077 in

Details

Boretite
No
Shaft
1.8900 in
Bore
3.071 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.