Zoro Homepage

GREASE SEALS

  • Mfr # 19015A

  • Zoro # G602033823


product price: $27.99
/ea

Key Features

Width
1.000 in
Outside Dia.
2.704 in
Fits Shaft Dia.
1.8860 in
Boretite
Yes
Bore
2.700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19015A
Zoro #
G602033823
UPC #
85311562638
Country of Origin
Unknown

Dimensions

Width
1.000 in
Outside Dia.
2.704 in
Fits Shaft Dia.
1.8860 in

Details

Boretite
Yes
Bore
2.700 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.